Shop BRADY
See all product information
Create Account
Danger Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish
- Mfr # 125159
- Zoro # G7385992
product price:Â
$
9.69
/ea
Key Features
Header
Danger/Peligro
Legend
Construction Area/Area De Construccion
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125159
- Zoro #
- G7385992
- UPC #
- 754473727840
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger/Peligro
- Legend
- Construction Area/Area De Construccion
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Header Background Color
- Black, Red, White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
- Legend Style
- Text
- Header Legend Color
- White
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Color
- Black
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.010 in
Description
Danger Sign, Sign Subject Matter Construction, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Construction Area/Area De Construccion, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.