Danger Sign, 10" W, 7" H, English, Cardstock, White

  • Mfr # 65261

  • Zoro # G8637811


product price: $25.75
/pk 10, $2.58/ea

Key Features

Header
Danger
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65261
Zoro #
G8637811
UPC #
754473652616
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.002"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 158 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
White
Standards
ASTM D 1593
Legend Style
Blank

Description

Danger Sign, Sign Subject Matter Danger, Height 7 in, Width 10 in, Sign Material Cardstock, Sign Mounting Style Surface, Header Danger, Legend No Legend, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.