Danger Sign, 10" W, 7" H, English, Fiberglass, White
Mfr # 76100
Zoro # G7369098
product price: $24.69
/eaKey Features
Header
Danger
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76100
Zoro #
G7369098
UPC #
754473761004
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.098"
Details
Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Blank
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
Description
Danger Sign, Sign Subject Matter Danger, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style Surface, Header Danger, Legend No Legend, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.