This item is Discontinued.

Brady Danger Sign, 10" W, 7" H, English, Vinyl, White, Header Legend Color: Yellow 102428

Danger Sign, 10" W, 7" H, English, Vinyl, White, Header Legend Color: Yellow (Discontinued)

  • Mfr # 102428
  • Zoro # G7761262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102428
Zoro #
G7761262
UPC #
754473009564
Country of Origin
Mexico

Dimensions

Width
10"
Height
7"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
No
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA
Legend Style
Blank
Header Background Color
Black, Red, White

Description

Danger Sign, Sign Subject Matter Danger, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.