This item is Discontinued.

Brady Danger, High Voltage, 14" W x 10" H, Rectangle, Polyester 80204

Danger, High Voltage, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 80204
  • Zoro # G5809535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80204
Zoro #
G5809535
UPC #
754473802042
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.008"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Text Color
Black
Color
Black And Red
Legend Color
Black
Language
English
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Red and Black/Green
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
Sign Legend Color
Black
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Material
Polyester
Mounting Style
Adhesive-Backed
Legend Style
Text

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.