Danger Sign, 10" Height, 14" Width, Fiberglass, Rectangle, English (Discontinued)
- Mfr # 69265
- Zoro # G9457524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69265
Zoro #
G9457524
UPC #
754473692650
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.098"
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Gasoline And Oil, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.