This item is Discontinued.
This item is Discontinued.
Danger Sign, 10"HX14"W, Acetate Film, 118207 (Discontinued)
Mfr #
118207
Zoro #
G8641567
UPC # 754473180034
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
118207
Zoro #
G8641567
UPC #
754473180034
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.004"
Details
Item
Danger Sign
Legend
No Clearance
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Sign Legend Color
Black
Header
Danger
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Mounting Style Adhesive Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.