This item is Discontinued.

Brady Danger Sign, 10" Height, 14" Width, Paper, Rectangle, English 115964

Danger Sign, 10" Height, 14" Width, Paper, Rectangle, English (Discontinued)

  • Mfr # 115964
  • Zoro # G8443850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115964
Zoro #
G8443850
UPC #
754473186074
Country of Origin
United States

Details

Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Paper, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.