This item is Discontinued.

Brady Danger, Authorized Personnel Only, 14" W x 10" H, Rectangle 118157

Danger, Authorized Personnel Only, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # 118157
  • Zoro # G1971037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118157
Zoro #
G1971037
UPC #
754473179533
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Recycled Film
Standards
ASTM D 523; ASTM D 2979
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.