This item is Discontinued.

Brady Danger, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations 116004

Danger, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations (Discontinued)

  • Mfr # 116004
  • Zoro # G2857429
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116004
Zoro #
G2857429
UPC #
754473186470
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Material
Paper
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Legend Color
Black
Header Background Color
Black, Red
Language
English
Subject Matter
Electrical Hazard
Legend/Background Color
Black And Red/White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Paper, Sign Mounting Style With Mounting Holes, Header Danger, Legend Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.