This item is Discontinued.

Brady Danger, Flammable Keep Flames And Heat Away, 14 in W x 10 in H, Rectangle, Plastic 116160

Danger, Flammable Keep Flames And Heat Away, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 116160
  • Zoro # G9699444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116160
Zoro #
G9699444
UPC #
754473188030
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Keep Flames And Heat Away
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
No
Subject Matter
Flammables, Combustibles, Explosives
Header Background Color
Black, Red
Legend Style
Text
Legend/Background Color
Black And Red/White
Legend Color
Black
Operating Temp. Range
-40 Degrees to 185 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Material
polypropylene
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Keep Flames And Heat Away, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.