This item is Discontinued.

Brady Danger, High Voltage. Will Result In Shock Or Death., 14" W x 10" H, Rectangle, Plastic 145735

Danger, High Voltage. Will Result In Shock Or Death., 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 145735
  • Zoro # G1589309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145735
Zoro #
G1589309
UPC #
754473545277
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.125"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Header Legend Color
White
Material
Plastic
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Legend/Background Color
Black/Red/Yellow on White
Background Color
White
Subject Matter
Electrical Hazard
Sign Legend Color
Black, Yellow
Double-Sided
No
Legend Style
Symbol and Text
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage. Will Result In Shock Or Death., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.