Danger, Authorized Personnel Only Check With Control Room Before Entering, 14" W x 10" H, Rectangle (Discontinued)
- Mfr # 131644
- Zoro # G2860545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131644
Zoro #
G2860545
UPC #
754473819514
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Authorized Personnel Only Check With Control Room Before Entering, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.