This item is Discontinued.

Brady Danger, Keep Out, 14" W x 10" H, Rectangle, Polyester 131652

Danger, Keep Out, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 131652
  • Zoro # G2860475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131652
Zoro #
G2860475
UPC #
754473819682
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
Black
Legend Color
black
Double-Sided
No
Material
Polyester
Mounting Style
Adhesive-Backed
Language
English
OSHA Compliant
No
Legend/Background Color
Black and Red/White
Legend Style
Text and Symbol
Subject Matter
Keep Clear
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Header Background Color
Black, Red
Standards
ASTM D 2979
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.