Danger Sign, 10X14, 123680
Mfr # 123680
Zoro # G8636052
product price: $25.69
/eaKey Features
Header
Danger
Legend
Hearing Protection Required Beyond This Point
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123680
Zoro #
G8636052
UPC #
754473793333
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hearing Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.