This item is Discontinued.

Brady Danger, Controlled Access Zone, 14" W x 10" H, Rectangle, Aluminum 124746

Danger, Controlled Access Zone, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124746
  • Zoro # G1934199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124746
Zoro #
G1934199
UPC #
754473723309
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Controlled Access Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ASTM D 1593
Material
Aluminum
Sign Legend Color
Black
ANSI Compliant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Language
English
Header Legend Color
White
Background Color
White
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Controlled Access Zone, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.