Danger, Controlled Access Zone, 14 in W x 10 in H, Rectangle, Polyester (Discontinued)
- Mfr # 124748
- Zoro # G2632415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124748
Zoro #
G2632415
UPC #
754473723323
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Controlled Access Zone, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.