This item is Discontinued.

Brady Danger, Electrical Fence, 14" W x 10" H, Rectangle, Polyester 124766

Danger, Electrical Fence, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 124766
  • Zoro # G2632318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124766
Zoro #
G2632318
UPC #
754473723637
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Fence
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Fence, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.