This item is Discontinued.

Brady Danger, Compressed Air Do Not Use For Cleaning, 14" W x 10" H, Rectangle, Aluminum 125877

Danger, Compressed Air Do Not Use For Cleaning, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125877
  • Zoro # G1933675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125877
Zoro #
G1933675
UPC #
754473740214
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Compressed Air Do Not Use For Cleaning
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Legend Color
Black
Material
Aluminum
Language
English
ANSI Compliant
No
Legend/Background Color
Black And Red/White
Double-Sided
No
Subject Matter
Cylinder & Compressed Gas
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Compressed Air Do Not Use For Cleaning, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.