Zoro Homepage

Danger Sign 10X14, 126106

  • Mfr # 126106

  • Zoro # G7375492


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Acid Wear Protective Equipment
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126106
Zoro #
G7375492
UPC #
754473742621
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
Acid Wear Protective Equipment
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Acid Wear Protective Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.