This item is Discontinued.

Brady Danger, Contents Under Extreme Pressure Handle With Care, 14" W x 10" H, Rectangle, Plastic 126178

Danger, Contents Under Extreme Pressure Handle With Care, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 126178
  • Zoro # G2629159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126178
Zoro #
G2629159
UPC #
754473743413
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
polystyrene
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black And Red/White
Double-Sided
No
Legend Color
Black
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Contents Under Extreme Pressure Handle With Care, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.