Danger Sign 10X14, 126790
Mfr # 126790
Zoro # G7395829
product price: $14.75
/eaKey Features
Header
Danger
Legend
Confined Space Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126790
Zoro #
G7395829
UPC #
754473749996
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.