This item is Discontinued.

Brady Danger, Do Not Touch Out Of Order, 14" W x 10" H, Rectangle, Aluminum 127833

Danger, Do Not Touch Out Of Order, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127833
  • Zoro # G1932911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127833
Zoro #
G1932911
UPC #
754473763725
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Touch Out Of Order
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Color
black
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Legend/Background Color
Black and Red/White
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Background Color
White
Material
Aluminum
Subject Matter
Out of Service
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Out of Service, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Touch Out Of Order, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.