Zoro Homepage
This item is Discontinued.
Brady Danger, Do Not Stand In Front Of Machine While Operating, 14" W x 10" H, Rectangle, Aluminum 127863

Danger, Do Not Stand In Front Of Machine While Operating, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127863
  • Zoro # G1932869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127863
Zoro #
G1932869
UPC #
754473764036
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Stand In Front Of Machine While Operating, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.