This item is Discontinued.

Brady Danger No Smoking Sign, 10" Height, 14" Width, Polyester, Rectangle, English 128129

Danger No Smoking Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 128129
  • Zoro # G6080051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128129
Zoro #
G6080051
UPC #
754473768928
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Fire And Explosion Hazard No Smoking Or Open Flames
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Legend Color
Black
Subject Matter
Fire and Emergency
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Language
English
Sign Legend Color
Black
Legend/Background Color
Black and Red/White
Legend Style
Text
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Fire And Explosion Hazard No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.