This item is Discontinued.

Brady Danger, No Smoking In Trailers and Dock Area, 14 in W x 10 in H, Rectangle, Aluminum 128145

Danger, No Smoking In Trailers and Dock Area, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 128145
  • Zoro # G1932729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128145
Zoro #
G1932729
UPC #
754473769086
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking In Trailers and Dock Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Sign Legend Color
Black
Header Legend Color
White
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
No Smoking
Material
Aluminum
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Language
English
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking In Trailers And Dock Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.