This item is Discontinued.

Brady Danger No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English 128146

Danger No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128146
  • Zoro # G2624977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128146
Zoro #
G2624977
UPC #
754473769093
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking In Trailers and Dock Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
No Smoking
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Material
Polystyrene
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking In Trailers And Dock Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.