Danger, Hearing Protection Required In This Area, 14" W x 10" H, Rectangle, Polyester (Discontinued)
- Mfr # 128759
- Zoro # G8628173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128759
Zoro #
G8628173
UPC #
754473776732
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Danger Sign
Header
Danger
Legend
Hearing Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.