This item is Discontinued.

Brady Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English 128769

Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 128769
  • Zoro # G7375020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128769
Zoro #
G7375020
UPC #
754473776831
Country of Origin
United States

Dimensions

Thickness
0.035 in
Height
10 in
Width
14 in

Details

Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Protective Clothing Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.