Zoro Homepage

DANGER SIGN 10X14, Legend: Confined Space Entry Permit Required No. _, 123646

  • Mfr # 123646

  • Zoro # G7425877


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Confined Space Entry Permit Required #___
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123646
Zoro #
G7425877
UPC #
754473792862
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry Permit Required #___
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black And Red/White
Subject Matter
Confined Space
Background Color
White
Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Material
Polyester
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Entry Permit Required #___, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.