This item is Discontinued.

Brady Danger Sign 10X14, Legend Style: Text, 126171 126171

This item is Discontinued.

Brady

Danger Sign 10X14, Legend Style: Text, 126171 (Discontinued)

Mfr # 126171
Zoro # G7404953
UPC # 754473743338
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126171
Zoro #
G7404953
UPC #
754473743338
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Danger Sign
Legend
Contaminated Water
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Background Color
White
Header Background Color
Black, Red, White
Header
Danger
Printed Language
English
Legend Style
Text
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Contaminated Water, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.