This item is Discontinued.

Brady Danger Sign 10X14, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127870 127870

This item is Discontinued.

Brady

Danger Sign 10X14, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127870 (Discontinued)

Mfr # 127870
Zoro # G7399338
UPC # 754473764104
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127870
Zoro #
G7399338
UPC #
754473764104
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Danger Sign
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Header
Danger
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Background Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Elevator Hazard, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.