Danger Sign, 10X14", R and BK/Wht, Eng, 43134
Mfr # 43134
Zoro # G7376201
product price: $25.69
/eaKey Features
Header
Danger
Legend
Live Wire Overhead
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43134
Zoro #
G7376201
UPC #
754473431341
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Live Wire Overhead, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.