Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10X14", R and BK/WHT, ENG, 43474

  • Mfr # 43474

  • Zoro # G8636177


product price: $25.69
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43474
Zoro #
G8636177
UPC #
754473434748
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header
Danger
Sign Legend
Electrical Equipment Authorized Personnel Only
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Black, Red, White

Description

Danger Sign, Rectangle, English, Sign Legend Electrical Equipment Authorized Personnel Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.