Danger Sign, 10X14", R and BK/Wht, Eng, 65817
Mfr # 65817
Zoro # G7368440
product price: $34.99
/eaKey Features
Header
Danger
Legend
Permit-Required Confined Space Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65817
Zoro #
G7368440
UPC #
754473658175
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Description
Danger Sign, Rectangle, English, Sign Legend Permit-Required Confined Space Do Not Enter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.