Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10X14", R and BK/Wht, Eng, 65949

  • Mfr # 65949

  • Zoro # G7761411


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Permit-Required Confined Space Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65949
Zoro #
G7761411
UPC #
754473659493
Country of Origin
Mexico

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Danger Sign
Header
Danger
Legend
Permit-Required Confined Space Do Not Enter
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Legend
Permit-Required Confined Space Do Not Enter
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header
Danger

Description

Danger Sign, Rectangle, English, Sign Legend Permit-Required Confined Space Do Not Enter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.