Danger Sign, 10X14", R and BK/Wht, Eng, 84084
Mfr # 84084
Zoro # G7761183
product price: $23.99
/eaKey Features
Header
Danger
Legend
High Voltage Keep Out
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84084
Zoro #
G7761183
UPC #
754473840846
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Thickness
0.01 in
Description
Danger Sign, Rectangle, English, Sign Legend High Voltage Keep Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.