Danger Sign, 10X14", R and BK/Wht, Eng, Legend: Do Not Enter Without Wearing Ear Protection, 84063
- Mfr # 84063
- Zoro # G7396553
product price:Â
$
23.99
/ea
Key Features
Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84063
- Zoro #
- G7396553
- UPC #
- 754473840631
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Do Not Enter Without Wearing Ear Protection
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header Legend Color
- White
- Header Background Color
- Black, Red, White
- Legend Style
- Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.010 in
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Enter Without Wearing Ear Protection, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.