Zoro Homepage
This item is Discontinued.
Brady Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish 90657

Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

  • Mfr # 90657
  • Zoro # G7431352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90657
Zoro #
G7431352
UPC #
754473906573
Country of Origin
United States

Dimensions

Thickness
0.063 in
Height
10 in
Width
7 in

Details

Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Hazardous Chemicals/Sustancias Quimicas Peligrosas, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.