Zoro Homepage

Danger Sign, 12 in H, 7 1/2 in W, Polyester, Rectangle, English, 83898

  • Mfr # 83898

  • Zoro # G8413629


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Danger
Legend
Hot
Width
7 1/2 in
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83898
Zoro #
G8413629
UPC #
754473838980
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
12 in
Thickness
0.010 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Hot, Height 12 in, Width 7 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hot, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products