This item is Discontinued.

Brady Danger, Pinch Point Watch Your Hands, 14" W x 10" H, Rectangle, Polyester 122601

Danger, Pinch Point Watch Your Hands, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 122601
  • Zoro # G2828826
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122601
Zoro #
G2828826
UPC #
754473715489
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point Watch Your Hands
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Subject Matter
Keep Hands Clear
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Material
Polyester
Legend Style
Symbol and Text
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Color
Black/Red on White

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pinch Point Watch Your Hands, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.