Danger Sign, 14 in H, 10 in W, Rectangle, English, Spanish, 125148
Mfr # 125148
Zoro # G7403160
product price: $25.69
/eaKey Features
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125148
Zoro #
G7403160
UPC #
754473727734
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
No
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Chemical Storage/Almacenamiento De Sustancias Quimicas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.