
Danger Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 72587
Mfr # 72587
Zoro # G8422817
product price:Â $56.75
/eaKey Features
Header
Danger
Legend
Sulfuric Acid
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72587
Zoro #
G8422817
UPC #
754473725877
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
Sulfuric Acid
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Sulfuric Acid, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.