Zoro Homepage

Danger Sign, 14 in H x 10 in W, Aluminum, Rectangle

  • Mfr # 40990

  • Zoro # G7761789


product price: $25.99
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only Prepare For Entry Identify Hazards of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harmess. Attendant And Rescue Equipent In Place Review Communication Procedures Obtain Authorized Permit
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40990
Zoro #
G7761789
UPC #
754473409906
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only Prepare For Entry Identify Hazards of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harmess. Attendant And Rescue Equipent In Place Review Communication Procedures Obtain Authorized Permit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.