Shop BRADY
See all product information
Create Account
Danger Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
- Mfr # 124064
- Zoro # G8426630
product price:Â
$
25.69
/ea
Key Features
Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Mano
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124064
- Zoro #
- G8426630
- UPC #
- 754473798109
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger/Peligro
- Legend
- Watch Your Hands And Fingers/Cuidado Coin Sus Mano
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- Yes
- Double-Sided
- No
- Header Background Color
- Black, Red, White
- OSHA Compliant
- Yes
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.035 in
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Watch Your Hands And Fingers/Cuidado Coin Sus Mano, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.