
Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124065
Zoro # G8409620
product price: $13.99
/eaKey Features
Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Mano
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124065
Zoro #
G8409620
UPC #
754473798116
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Mano
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Watch Your Hands And Fingers/Cuidado Coin Sus Mano, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.