Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish

  • Mfr # 38606

  • Zoro # G2406939


product price: $12.65
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje No Acercarse
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38606
Zoro #
G2406939
UPC #
754473386061
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje No Acercarse
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Text Color
White
Sign Legend
High Voltage Keep Out/Alto Voltaje No Acercarse
Sign Header Background Color
Black, Red, White

Description

Danger Sign, Rectangle, English, Spanish, Sign Legend High Voltage Keep Out/Alto Voltaje No Acercarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.