Zoro Homepage
This item is Discontinued.
Brady Danger Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish 90795

Danger Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (Discontinued)

  • Mfr # 90795
  • Zoro # G2582931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90795
Zoro #
G2582931
UPC #
754473907952
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
This Equipment Starts Automatically/Este Equipo Enciende Automaticamente
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
No
Double-Sided
No
Standards
ASTM D 2979
Language
English, Spanish
ANSI Compliant
No
Legend Color
Black
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Background Color
White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Polyester
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Subject Matter
Machine & Operational
Sign Legend Text Color
Black
Glow In The Dark
No
Color
Black And Red
Type
Bilingual
Product Type
Danger Sign
Shape
Rectangle
Finish
Glossy

Description

Danger Sign, Rectangle, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.