Zoro Homepage

Danger Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish

  • Mfr # 90797

  • Zoro # G8645520


product price: $13.89
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90797
Zoro #
G8645520
UPC #
754473907976
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Language
English, Spanish
Background Color
White
Legend/Background Color
Red And Black/White
Legend Color
Black
Subject Matter
Electrical Hazard
Mounting Style
Adhesive-Backed
Material
Polyester
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend High Voltage/Alto Voltaje, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.