
Danger Sign, 14 in Height, 20 in Width, Fiberglass, Rectangle, English
Mfr # 69024
Zoro # G8422771
product price: $54.45
/eaKey Features
Header
Danger
Legend
High Voltage Overhead
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69024
Zoro #
G8422771
UPC #
754473690243
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
High Voltage Overhead
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Overhead, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.